£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Crafted for precision metal finishing in high-tech applications, this rotary burr features advanced cutting geometry, enhancing stock removal and tool longevity. Engineered for Ni-Alloys and Ti-Alloys, it guarantees exact machining in aerospace, automotive, and medical device sectors. CNC machined to ensure uniformity, it minimises downtime and amplifies efficiency when used with ATA Pencil Grinders.
Features and Benefits
• Advanced cutting geometry
• Tailored for Ni-Alloys & Ti-Alloys
• CNC machined for consistency
• Increases stock removal and tool life
• Boosts productivity when paired with ATA Pencil Grinders
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | AS Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 14mm |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GAR2103200B |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |