£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Crafted for high-tech metal finishing, this Garryson rotary burr excels in precision cutting for Ni-alloys & Ti-alloys. Its advanced geometry ensures increased stock removal, superior surface finish, and extended tool life. CNC machining guarantees consistent quality. Compatible with ATA pencil grinders, it boosts efficiency and productivity. Ideal for aerospace, automotive, and manufacturing, it delivers precise results with minimal downtime, offering operational excellence and cost savings.
Features and Benefits
• Advanced cutting geometry for increased stock removal and improved surface finish
• Extended tool life for reduced maintenance
• CNC machined for consistent quality
• Compatible with ATA pencil grinders for enhanced efficiency
• Ideal for aerospace, automotive, and manufacturing applications
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | AS Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 6mm |
Head Shape | Flame |
MFR Part No. | GAR2105200B |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |