Garryson

GT5220, Carbide Burr, Single Cut, 3.0mm, Oval

SKU:

GAR2105220A

MPN:

GT5220

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (1)

    Product Details

    The Garryson rotary burr delivers precision and efficiency across diverse metalworking tasks. Its high cutting action ensures a smooth finish while efficiently removing stock, keeping the workspace clean. With versatility spanning ferrous and non-ferrous metals, including steel, stainless steel, and cast iron, it offers reliable performance and durability.


    Features and Benefits
    • High cutting action with a smooth finish
    • Efficient stock removal for a tidy workspace
    • Versatility across ferrous and non-ferrous metals
    • Precision machining for various applications
    • Enhanced durability and longevity


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Single Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    3mm

    Head Length

    5.5mm

    Head Material

    Carbide

    Head Shape

    Oval

    MFR Part No.

    GAR2105220A

    Overall Length

    38mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706