£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for precision metal finishing in high-tech industries, these Garryson rotary burrs offer advanced cutting geometry for increased stock removal, improved surface finish, and prolonged tool life. Crafted for Ni-alloys & Ti-alloys, these burrs ensure controlled cutting actions, high-performance grinding, and compatibility with ATA pencil grinders for heightened productivity.
Features and Benefits
• Precision-designed for Ni-alloys & Ti-alloys
• Advanced cutting geometry
• Controlled cutting actions
• High-performance grinding
• CNC machined for consistent quality
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | AS Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 14mm |
Head Shape | Tree |
MFR Part No. | GAR2106200B |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |