£15.49
Ex VAT
£18.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Garryson rotary burrs offer versatile cutting action for coarse machining, efficiently removing material from ferrous and non-ferrous metals. Available in various sizes, they ensure smooth operation and generate short chips, ideal for high stock removal tasks. Common applications include machining cast iron, steel, stainless steel, nickel-based alloys, copper, brass, and bronze.
Features and Benefits
• Versatile cutting action for coarse machining
• Efficient material removal from ferrous and non-ferrous metals
• Smooth operation, generating short chips
• Suitable for a wide range of metals
• Available in various sizes to cater to different machining needs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 5mm |
Head Material | Carbide |
Head Shape | Ball Nose |
MFR Part No. | GAR2107400A |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |