£38.49
Ex VAT
£46.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Oval Burr from Garryson® features advanced NG6 technology coating and aggressive geometry to double the stock removal when compared to other premium brand, double cut burrs.
Features and Benefits
• Increased metal removal rates for enhanced productivity
• Reduced manufacturing costs and operator grinding time
• NG6 coating delivers a long tool service life
• Accelerator coating removes tool vibrations for operator comfort
• Doubles metal removal when compared to other premium brand, double cut burrs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Coated |
Head Diameter | 6mm |
Head Shape | Oval |
MFR Part No. | GCZ5260-NG6 ACC |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |