£28.79
Ex VAT
£34.55
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Oval Burr from Garryson® features aggressive geometry to significantly increase stock removal and production levels.
Features and Benefits
• Increased metal removal rates enhance productivity
• Reduced manufacturing costs and operator grinding time
• Long tool life comes with high performance
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Shape | Oval |
MFR Part No. | GT5500-NG6 |
Overall Length | 61mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |