£27.79
Ex VAT
£33.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Series P601 Carbide Burrs for Stainless Steel Cylinder Without End Cut
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | VA |
EAN | 7320760692837 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylindrical Plain End |
MFR Part No. | P60112.7X6.0 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |