£25.49
Ex VAT
£30.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series P605 Carbide Burrs for Stainless Steel Ball Nosed Cylinder
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | VA |
EAN | 7320760692899 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | P60512.7X6.0 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |