£32.49
Ex VAT
£38.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760692981 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 22mm |
Head Material | Carbide |
Head Shape | Oval |
MFR Part No. | P60912.7X6.0 |
Overall Length | 67mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |