£24.49
Ex VAT
£29.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series P611 Carbide Burrs for Stainless Steel Ball Nosed Tree
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | VA |
EAN | 7320760693032 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 9.6mm |
Head Length | 19mm |
Head Material | Carbide |
Head Shape | Ball Nose Tree |
MFR Part No. | P6119.6X6.0 |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |