£25.79
Ex VAT
£30.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760693117 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 32mm |
Head Material | Carbide |
Head Shape | Flame |
MFR Part No. | P61512.7X6.0 |
Overall Length | 77mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |