£20.49
Ex VAT
£24.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Series P621 Carbide Burrs for Stainless Steel Ball Nosed Cone
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | VA |
EAN | 7320760693124 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 8mm |
Head Length | 25.4mm |
Head Material | Carbide |
Head Shape | Ball Nose Cone |
Included Angle | 14° |
MFR Part No. | P6218.0X6.0 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |