£18.49
Ex VAT
£22.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Series P701 Carbide Burrs for Steel Cylinder Without End Cut
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760693186 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylindrical Plain End |
MFR Part No. | P70112.7X6.0 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |