£14.79
Ex VAT
£17.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Series P701 Carbide Burrs for Steel Cylinder Without End Cut
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760693179 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 9.6mm |
Head Length | 19mm |
Head Material | Carbide |
Head Shape | Cylindrical Plain End |
MFR Part No. | P7019.6X6.0 |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |