Dormer

P703 12.7x6.0mm CARBIDE CYLINDER BURR WITHOUT END CUT FOR STEEL

SKU:

DOR2106402D

MPN:

7059546

£26.49

Ex VAT

£31.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series P703 Carbide Burrs for Steel Cylinder Without End Cut


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    EAN

    7320760693223

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Head Diameter

    12.7mm

    Head Length

    25mm

    Head Material

    Carbide

    Head Shape

    Cylinder

    MFR Part No.

    P70312.7X6.0

    Overall Length

    70mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706