£22.49
Ex VAT
£26.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | ST |
EAN | 7320760693308 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 11mm |
Head Material | Carbide |
Head Shape | Ball Nose |
MFR Part No. | P70712.7X6.0 |
Overall Length | 56mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |