£18.99
Ex VAT
£22.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 8.0mm |
Head Length | 19.0mm |
Head Material | Carbide |
Head Shape | Flame |
MFR Part No. | P7158.0X6.0 |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |