£22.79
Ex VAT
£27.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Standard |
EAN | 7320760693421 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 9.6mm |
Head Length | 30mm |
Head Material | Carbide |
Head Shape | Ball Nose Cone |
Included Angle | 14° |
MFR Part No. | P72119.6X6.0 |
Overall Length | 76mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |