£28.89
Ex VAT
£34.67
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760687383 |
ECLASS Code | 21010101 |
Finish/Coating | TiALN |
Head Diameter | 12.7mm |
Head Length | 25.0mm |
Head Material | Carbide |
Head Shape | Cylinder |
MFR Part No. | P801C12.7X6.0 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |