£11.99
Ex VAT
£14.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760687352 |
ECLASS Code | 21010101 |
Finish/Coating | TiALN |
Head Diameter | 6mm |
Head Length | 18mm |
Head Material | Carbide |
Head Shape | Cylinder |
MFR Part No. | P801C6.0X6.0 |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |