Dormer

P801C 8.0x6.0mm TIALN CARBIDE CYLINDER BURR WITHOUT ENDCUT

SKU:

DOR2106411C

MPN:

6814095

£21.79

Ex VAT

£26.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series P801C Carbide Burrs TiALN Cylinder Without Endcut


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cut Type

    Double Cut

    EAN

    7320760687369

    ECLASS Code

    21010101

    Finish/Coating

    TiALN

    Head Diameter

    8mm

    Head Length

    19mm

    Head Material

    Carbide

    Head Shape

    Cylinder

    MFR Part No.

    P801C8.0X6.0

    Overall Length

    64mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706