£6.49
Ex VAT
£7.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Experience the power of precision with the Dormer P803 Solid Carbide Burrs. These burrs feature cylinders with end cuts and double cuts, making them the top choice for general machining tasks.
Features and benefits
• Designed with cutting efficiency so enables a higher metal removal rate, reducing machining time and increasing overall efficiency
• Toughened and hardened steel shanks that provide rigidity and strength
• Able to withstand high forces and temperatures with excellent impact strength
• Breaks swarf into small manageable pieces
Typical Applications
• Industrial
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760687390 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 3mm |
Head Length | 14mm |
Head Material | Carbide |
Head Shape | Cylindrical End Cut |
MFR Part No. | P8033.0X3.0 |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |