Dormer

P805 12.7x6.0mm BRIGHT CARBIDE BALL NOSED CYLINDER BURR

SKU:

DOR2106414F

MPN:

6814115

£24.99

Ex VAT

£29.99

Inc VAT

IN STOCK (33)

    Product Details

    Series P805 Carbide Burrs Ball Nosed Cylinder


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    EAN

    7320760687567

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Head Diameter

    12.7mm

    Head Length

    25mm

    Head Material

    Carbide

    Head Shape

    Cylindrical Ball Nosed

    MFR Part No.

    P80512.7X6.0

    Overall Length

    70mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706