£20.49
Ex VAT
£24.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760687703 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 16mm |
Head Length | 14mm |
Head Material | Carbide |
Head Shape | Ball Nose |
MFR Part No. | P80716.0X6.0 |
Overall Length | 59mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |