£13.49
Ex VAT
£16.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760687642 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 4mm |
Head Length | 3.4mm |
Head Material | Carbide |
Head Shape | Ball Nose |
MFR Part No. | P8074.0X3.0 |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |