£12.79
Ex VAT
£15.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760687727 |
ECLASS Code | 21010101 |
Finish/Coating | TiALN |
Head Diameter | 6mm |
Head Length | 4.7mm |
Head Material | Carbide |
Head Shape | Ball Nose |
MFR Part No. | P807C6.0X6.0 |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |