£15.49
Ex VAT
£18.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760687741 |
ECLASS Code | 21010101 |
Finish/Coating | TiALN |
Head Diameter | 9.6mm |
Head Length | 8mm |
Head Material | Carbide |
Head Shape | Ball Nose |
MFR Part No. | P807C9.6X6.0 |
Overall Length | 54mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |