£26.79
Ex VAT
£32.15
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760687819 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 22.0mm |
Head Material | Carbide |
Head Shape | Oval |
MFR Part No. | P80912.7X6.0 |
Overall Length | 67mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |