£16.99
Ex VAT
£20.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760687796 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 8mm |
Head Length | 15mm |
Head Material | Carbide |
Head Shape | Oval |
MFR Part No. | P8098.0X6.0 |
Overall Length | 60mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |