£32.79
Ex VAT
£39.35
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760687895 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 16.0mm |
Head Length | 25.0mm |
Head Material | Carbide |
Head Shape | Ball Nose Tree |
MFR Part No. | P81116.0X6.0 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |