Dormer

P815 12.7x6.0mm CARBIDE BRIGHT FLAME BURR

SKU:

DOR2106435E

MPN:

6814168

£33.49

Ex VAT

£40.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series P815 Carbide Burrs Flame


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cut Type

    Double Cut

    EAN

    7320760688090

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Head Diameter

    12.7mm

    Head Length

    32mm

    Head Material

    Carbide

    Head Shape

    Flame

    MFR Part No.

    P81512.7X6.0

    Overall Length

    77mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706