£13.79
Ex VAT
£16.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760688151 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 9.6mm |
Head Length | 8mm |
Head Material | Carbide |
Head Shape | Cone |
MFR Part No. | P8179.6X6.0 |
Overall Length | 56mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |