£22.49
Ex VAT
£26.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760688212 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 6.3mm |
Head Material | Carbide |
Head Shape | Cone |
MFR Part No. | P81912.7X6.0 |
Overall Length | 55mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |