SKU:
DOR2106439E
MPN:
6814186
£24.19
Ex VAT
£29.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760688274 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 32mm |
Head Material | Carbide |
Head Shape | Ball Nose Cone |
Included Angle | 14° |
MFR Part No. | P82112.7X6.0 |
Overall Length | 77mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |