£34.49
Ex VAT
£41.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760688366 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 16.0mm |
Head Length | 25.0mm |
Head Material | Carbide |
Head Shape | Cone |
Included Angle | 31° |
MFR Part No. | P82316.0X6.0 |
Overall Length | 71mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |