Dormer

P823 6.0x6.0mm CARBIDE BRIGHT CONE BURR

SKU:

DOR2106441C

MPN:

6814192

£12.79

Ex VAT

£15.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series P823 Carbide Burrs Cone


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cut Type

    Double Cut

    EAN

    7320760688335

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Head Diameter

    6mm

    Head Length

    20mm

    Head Material

    Carbide

    Head Shape

    Cone

    Included Angle

    14°

    MFR Part No.

    P8236.0X6.0

    Overall Length

    50mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706