£9.49
Ex VAT
£11.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760688328 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 6.3mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Cone |
Included Angle | 22° |
MFR Part No. | P8236.3X3.0 |
Overall Length | 49mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |