£9.99
Ex VAT
£11.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Double Cut |
EAN | 7320760688380 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 6.3mm |
Head Length | 6mm |
Head Material | Carbide |
Head Shape | Inverted Cone |
Included Angle | 12° |
MFR Part No. | P8256.3X3.0 |
Overall Length | 39mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |