£30.59
Ex VAT
£36.71
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | Aluminium Cut |
EAN | 7320760688489 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylindrical End Cut |
MFR Part No. | P833 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |