Dormer

P833 6.0x6.0mm CARBIDE BURR BRIGHT CYLINDER WITH ENDCUT

SKU:

DOR2106444A

MPN:

6814205

£16.49

Ex VAT

£19.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series P833 Carbide Burrs Cylinder With Endcut


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cut Type

    Aluminium Cut

    EAN

    7320760688465

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Head Diameter

    6mm

    Head Length

    18mm

    Head Material

    Carbide

    Head Shape

    Cylindrical End Cut

    MFR Part No.

    P833

    Overall Length

    50mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706