£39.29
Ex VAT
£47.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760693483 |
ECLASS Code | 21010101 |
Finish/Coating | Diamond |
Head Diameter | 3mm |
Head Length | 13mm |
Head Material | Carbide |
Head Shape | Inverted Cone |
Included Angle | 135° |
MFR Part No. | P8433.0X3.0 |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |