£32.79
Ex VAT
£39.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760693506 |
ECLASS Code | 21010101 |
Finish/Coating | Diamond |
Head Diameter | 8.0mm |
Head Length | 25.0mm |
Head Material | Carbide |
Head Shape | Inverted Cone |
Included Angle | 135° |
MFR Part No. | P8438.0X8.0 |
Overall Length | 63mm |
Shank Diameter | 8mm |
UNSPSC Code | 23251706 |