£19.49
Ex VAT
£23.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Type | GPR |
EAN | 7320760693520 |
ECLASS Code | 21010101 |
Finish/Coating | Diamond |
Head Diameter | 6mm |
Head Length | 19mm |
Head Material | Carbide |
Head Shape | Inverted Cone |
Included Angle | 180° |
MFR Part No. | P8446.0X6.0 |
Overall Length | 63mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |