£43.49
Ex VAT
£52.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Pointed Tree Burr combines design and technology to achieve premium cutting performance. The aggressive geometry doubles stock removal when compared to other premium brand double cut burrs, while the NG6 Accelerator coating minimises vibration for improved operator comfort.
Features and Benefits
• Increases metal removal rates for reduced operator grinding time
• Aggressive geometry provides a premium cutting performance
• Reduced overall manufacturing costs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Coated |
Head Diameter | 8mm |
Head Shape | Pointed Tree |
MFR Part No. | GCZ6450-NG6 ACC |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |