£32.79
Ex VAT
£39.35
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Pointed Tree Burr is designed to achieve a high performance cutting. The aggressive geometry doubles stock removal when compared to other premium brand double cut burrs for increased productivity and cost savings.
Features and Benefits
• Increases metal removal rates for reduced operator grinding time
• Aggressive geometry provides a premium cutting performance
• Reduced overall manufacturing costs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Shape | Pointed Tree |
MFR Part No. | GT6500-NG6 |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |