Kobe

Rotary Burr, Diamond, Single Cut, 2.4mm, Ball

SKU:

KBE2803234K

MPN:

2803234K

£2.39

Ex VAT

£2.87

Inc VAT

IN STOCK (50+)

    Product Details

    Suitable for use with Kobe, Dremel and Osaki Multi Tools


    Diamond Coated Burrs
    Use with 3.2mm (1/8") 3 jaw collet.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kobe

    Cut Type

    Single Cut

    EAN

    5036140290426

    ECLASS Code

    21010101

    Finish/Coating

    Diamond

    Head Diameter

    2.4mm

    Head Length

    2.4mm

    Head Material

    Diamond

    Head Shape

    Ball Nose

    Overall Length

    50mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706