SKU:
GAR2103240A
MPN:
GT3240
£16.89
Ex VAT
£20.27
Inc VAT
Product Details
Product Specification
TCT Carbide Burrs - Ball Nosed Cylinder
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 13mm |
Head Material | Tungsten Carbide |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | T3240 |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |