£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
This rotary burr is a versatile cutting tool suitable for various metals, from ferrous to non-ferrous. Its universal cut style offers high cutting action, ensuring efficient material removal while operating smoothly with minimal vibrations. This burr produces short chips for a cleaner workspace and excels in coarse machining tasks like shaping and deburring. Ideal for hardened steels and construction metals, it's an essential tool for professionals seeking reliable and efficient machining solutions.
Features and Benefits
• Versatile cut style for all metals
• Efficient, smooth operation
• Produces short, clean chips
• Ideal for various machining tasks
• Works on all metal types
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 19mm |
Head Shape | Oval |
MFR Part No. | GAR2103500D |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |