£29.49
Ex VAT
£35.39
Inc VAT
3 Variations Available
Product Details
Product Specification
These rotary burrs offer high cutting action for precision machining, ensuring a cleaner workspace and smoother operation. With compatibility across ferrous and non-ferrous alloys, they excel in coarse machining tasks, delivering efficient stock removal. Ideal for professionals and DIY enthusiasts.
Features and Benefits
• Universal cut style
• High precision machining
• Smooth operation
• Compatible with various metals
• Ideal for coarse machining
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 32mm |
Head Shape | Flame |
MFR Part No. | GAR2105600W |
Overall Length | 76mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |